Shop All Radial Ball Bearings
Skf
SKF-6210 2Z, Single Row Ball Brgs, 6210 2Z
Mfr # 6210 2Z
Zoro # G107140934
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Non-Contact
- Bore Dia. 50 mm
- Cage Material Sheet Metal
- Outside Dia. 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6210 2Z
- Zoro # G107140934
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 20 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Non-Contact |
Cage Material | Sheet Metal |
Lubrication | Grease |
Dynamic Load Capacity | 37.1 kN |
Bearing Material | Bearing Steel |
Static Load Capacity | 23.2 kN |
Max. RPM | 8000 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Bearing (DD2296107)
- POWERFLITE Honda Repl. V-Belt, 21/32"Top Wx66"L (76181-750-003)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3104DB)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, ST Series (BST-N8)
- SKF SKF-6202 2RS, Single Row Ball Brgs, 6202 2RS (6202 2RS)
- SKF 6300 Series, Single Row, Deep Groove Radial Ball Bearing (6313 C3)
- SKF SKF 6002 2RSNR, Single Row Ball Bearings (6002 2RSNR)
- SKF SKF-6310 2Z/C3, Single Row Ball Brgs, 6310 2ZC3 (6310 2Z/C3)
- SKF Single Row Ball Bearings, Shielded (6310ZZC3)
- SKF Radial Ball Bearing, Shielded, 25mm Bore (6305 2Z JEM)
- NSK NSK-609 ZZ, 600 Series Single Row Deep Groove Ball Bearing, 609 ZZ (609 ZZ)
- Skf Radial Ball Bearings