Shop All Radial Ball Bearings
Skf
SKF-6209 C3, Single Row Ball Brgs, 6209 C3
Mfr # 6209 C3
Zoro # G007140546
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 45 mm
- Seal/Shield Type Unshielded
- Cage Material Sheet Metal
- Outside Dia. 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6209 C3
- Zoro # G007140546
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 85 mm |
Width | 19 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Unshielded |
Cage Material | Sheet Metal |
Dynamic Load Capacity | 33.2 kN |
Static Load Capacity | 21.6 kN |
Lubrication | No Lubrication |
Max. RPM | 11000 RPM |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Double Side Timing Belt Model D1440-8M-20 - 56.69 in Outside Length - 0.79 in Top Width (D1440-8M-20)
- D&D 65" Outside Length, 5/8" Top Width, 1 Ribs (5LK650)
- BANDO S8M-720 Timing Belt, 150-S8M-720 (150-S8M-720)
- ARO Filter/Regulator, 6.20 In. H, 2.91 In. W (P39124-200)
- SKF SKF-6202 2ZNR, Single Row Ball Brgs, 6202 2ZNR (6202 2ZNR)
- SKF Bearing, Bore 65mm, Industry 6013-JEM (6013 JEM)
- SKF SKF 6305Z JEM, Single Row Ball Bearings (6305Z JEM)
- SKF SKF 6309 2Z, Single Row Ball Bearings (6309 2Z)
- SKF SKF 308, Max Type Ball Brgs, SKF 308 (308)
- SKF SKF-51113, Single Row Ball Brgs, 51113 (51113)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PPG)
- Skf Radial Ball Bearings