Shop All Radial Ball Bearings
Skf
SKF 6209 2RS1/C3, Single Row Ball Bearings
Mfr # 6209 2RS1/C3
Zoro # G607379872
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Bore Dia. 45 mm
- Seal/Shield Type Contact
- Outside Dia. 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6209 2RS1/C3
- Zoro # G607379872
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 85 mm |
Width | 19 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Contact |
Static Load Capacity | 21.6 kN |
Lubrication | Grease |
Max. RPM | 5000 RPM |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 35.1 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (6FLW3)
- DAYTON 3L330 V-Belt, 33" Outside Length, 3/8" Top Width, 1 Ribs (3L330)
- AMERIC Duct Ring, 12 in., ABS Black (RING-VAF3000)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- SKF SKF 6200/C3, Single Row Ball Bearings (6200/C3)
- SKF Single Row Ball Brgs, #6200 RS (6200 RS)
- SKF SKF 2316K, Self Aligning Ball Bearings (2316K)
- SKF SKF 6005 2RS1/C3, Single Row Ball Bearings (6005 2RS1/C3)
- SKF Double Row Ball Bearings (3309 C4)
- SKF SKF 6002RS C3, Single Row Ball Bearings (6002RS C3)
- NTN Radial/Deep Groove Ball Brg - 25 Mm Id X 62 Mm Od X 17 Mm W; Single Sealed (6305LU C4)
- Skf Radial Ball Bearings