Shop All Radial Ball Bearings
Skf
SKF 6208/C3, Single Row Ball Bearings
Mfr # 6208/C3
Zoro # G607379049
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Bore Dia. 40 mm
- Seal/Shield Type Unshielded
- Outside Dia. 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6208/C3
- Zoro # G607379049
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 18 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Lubrication | No Lubrication |
Max. RPM | 11000 RPM |
Dynamic Load Capacity | 32.5 kN |
Bearing Material | Bearing Steel |
Static Load Capacity | 19 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.00" OD (CA0300X075KW)
- TRU-FLATE Tru-Flate In-Line Desiccant Filter/Dryer 1/4 in. 1 pc (41103)
- ZORO SELECT FHP Sheave, BK55 x 1 (BK551)
- BAILEY HYDRAULICS Kit O-Ring Buna 70 1377 Pieces(O-Rings) 1381, 163100 (163100)
- SKF Bearing, Bore 10mm, Industry 6000-2RSJEM (6000 2RS JEM)
- SKF Radial Ball Bearing, Sealed, 55mm Bore Dia (6311 2RS JEM)
- SKF Radial Ball Bearing, Sealed, 20mm Bore Dia (6304 2RSNR JEM)
- SKF SKF-6006, Single Row Ball Brgs, 6006 (6006)
- SKF SKF-6404, Single Row Ball Brgs, 6404 (6404)
- SKF SKF 6002 2RS C3, Single Row Ball Bearings (6002 2RS C3)
- NTN Radial/Deep Groove Ball Brg - 15.875 Mm Id X 35 Mm Od X 11 Mm W; Double Shielded (6202 2Z 15.875)
- Skf Ball Bearings