Shop All Radial Ball Bearings
Skf
SKF 6208 2RS1, Single Row Ball Bearings
Mfr # 6208 2RS1
Zoro # G707378799
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 40 mm
- Seal/Shield Type Contact
- Cage Material Sheet Metal
- Outside Dia. 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6208 2RS1
- Zoro # G707378799
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 18 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Contact |
Cage Material | Sheet Metal |
Dynamic Load Capacity | 32.5 kN |
Lubrication | Grease |
Static Load Capacity | 19 kN |
Bearing Material | Bearing Steel |
Max. RPM | 5600 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 1424-8M-50 (1424-8M-50)
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-103 RESALE (123338 INS SC 103)
- NSK NSK HR32206J, Tapered Roller Metric Type (HR32206J)
- TIMKEN TRB Double Cup Assembly 4-8 OD, 42381-902A6 (42381-902A6)
- SKF SKF-6212, Single Row Ball Brgs, 6212 (6212)
- SKF Radial Ball Bearing, Sealed, 25mm Bore Dia (6305 2RSNR JEM)
- SKF SKF 6005ZZ, Single Row Ball Bearings (6005ZZ)
- SKF SKF 6220RS, Single Row Ball Bearings (6220RS)
- SKF SKF-6002RS, Single Row Ball Brgs, 6002RS (6002RS)
- SKF SKF 6201 C3, Single Row Ball Bearings (6201 C3)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6005ZZEC3 (6005ZZEC3)
- Skf Radial Ball Bearings