Shop All Radial Ball Bearings
Skf
SKF 6207Z, Single Row Ball Bearings
Mfr # 6207Z
Zoro # G507375608
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 35 mm
- Cage Material Sheet Metal
- Seal/Shield Type Non-Contact
- Outside Dia. 72 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6207Z
- Zoro # G507375608
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Non-Contact |
Dynamic Load Capacity | 27 kN |
Lubrication | No Lubrication |
Static Load Capacity | 15.3 kN |
Max. RPM | 13000 RPM |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BX27 Gold-Ribbon Cog-Belt (BX27)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SBLF202-10G)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-108)
- TEMPLACO Mounting Hardware 401KF (401KF)
- SKF Bearing, Bore 60mm, Industry 1212-ETN9 (1212 ETN9)
- SKF SKF 6310Z JEM, Single Row Ball Bearings (6310Z JEM)
- SKF SKF-6205, Single Row Ball Brgs, 6205 (6205)
- SKF SKF-6202Z C3, Single Row Ball Brgs, 6202Z C3 (6202Z C3)
- SKF SKF-51305, Single Row Ball Brgs, 51305 (51305)
- SKF SKF 6202 2RS1JEM, Single Row Ball Bearings (6202 2RS1JEM)
- SKF Radial Ball Bearing, Open, 40mm Bore Dia (6208 NR JEM)
- Skf Radial Ball Bearings