Shop All Radial Ball Bearings
Skf
SKF-6207 2RS1/C3, Single Row Ball Brgs, 6207 2RS1C3
Mfr # 6207 2RS1/C3
Zoro # G707139253
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Seal/Shield Type Contact
- Bore Dia. 35 mm
- Outside Dia. 72 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6207 2RS1/C3
- Zoro # G707139253
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Contact |
Max. RPM | 6300 RPM |
Static Load Capacity | 15.3 kN |
Lubrication | Grease |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 27 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Freq Drive, 7.5HP, 12A, For 3-Ph (DG1-34012FB-C21C)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-3/4-XC)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X037)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 250 PSI (SRV530-1/2-250)
- SKF SKF-6207 2RS, Single Row Ball Brgs, 6207 2RS (6207 2RS)
- SKF SKF-6002 2RS1C3, Single Row Ball Brgs, 6002 2RS1C3 (6002 2RS1C3)
- SKF SKF 6304 2ZJ, Single Row Ball Bearings (6304 2ZJ)
- SKF SKF-6201ZZ C3, Single Row Ball Brgs, 6201ZZ C3 (6201ZZ C3)
- SKF SKF-6206RS, Single Row Ball Brgs, 6206RS (6206RS)
- SKF SKF-52209, Single Row Ball Brgs, 52209 (52209)
- SKF SKF 6006 2RS/C3, Single Row Ball Bearings (6006 2RS/C3)
- Skf Ball Bearings