Shop All Radial Ball Bearings
Skf
SKF 6206 2RS1/C3, Single Row Ball Bearings
Mfr # 6206 2RS1/C3
Zoro # G307377383
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Contact
- Bore Dia. 30 mm
- Cage Material Sheet Metal
- Outside Dia. 62 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6206 2RS1/C3
- Zoro # G307377383
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Contact |
Cage Material | Sheet Metal |
Max. RPM | 8000 RPM |
Lubrication | Grease |
Dynamic Load Capacity | 20.3 kN |
Static Load Capacity | 11.2 kN |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 50ft 200 PSI, w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-050H44)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P025AO)
- SKF SKF 6309-2Z C3, Single Row Ball Bearings (6309-2Z C3)
- SKF SKF 6209ZC3, Single Row Ball Bearings (6209ZC3)
- SKF SKF 6212 2RS C3, Single Row Ball Bearings (6212 2RS C3)
- SKF Thin Section Ball Brgs, 61803 (61803)
- SKF SKF-6312 2RS1, Single Row Ball Brgs, 6312 2RS1 (6312 2RS1)
- SKF SKF-6206RS, Single Row Ball Brgs, 6206RS (6206RS)
- FAG BEARINGS FAG-6200 2RS, Deep Groove BBear, Single Row 90Mm, 6200 2RS (6200 2RS)
- Skf Radial Ball Bearings