Shop All Radial Ball Bearings
Skf
SKF-6205/C3, Single Row Ball Brgs, 6205C3
Mfr # 6205/C3
Zoro # G307138328
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Unshielded
- Bore Dia. 25 mm
- Cage Material Sheet Metal
- Outside Dia. 52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6205/C3
- Zoro # G307138328
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Unshielded |
Cage Material | Sheet Metal |
Static Load Capacity | 7.8 kN |
Max. RPM | 18000 RPM |
Dynamic Load Capacity | 14.8 kN |
Lubrication | No Lubrication |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Canister Assembly, Steel (1961-7R)
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 12Teeth, RH, KWY (H812R)
- TIMKEN TRB Pillow Block Component, EUDR-1 3/4 (EUDR-1 3/4)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-06-SL00B)
- SKF SKF-5306, Double Row Ball Brgs, 5306 (5306)
- SKF SKF-6219 C3, Single Row Ball Brgs, 6219 C3 (6219 C3)
- SKF Radial Ball Bearing, Sealed, 50mm Bore Dia (6210 2RS JEM)
- SKF SKF-6214, Single Row Ball Brgs, 6214 (6214)
- SKF SKF 6303 2RS C3, Single Row Ball Bearings (6303 2RS C3)
- SKF SKF 3201 3110-00-156-5403, Double Row Ball Bearings (3201 3110-00-156-5403)
- FAG BEARINGS FAG 6213 2ZR C3, Deep Groove Ball Bear, SRow 90140Mm (6213 2ZR C3)
- Skf Radial Ball Bearings