Shop All Radial Ball Bearings
Skf
SKF 6205 2Z, Single Row Ball Bearings
Mfr # 6205 2Z
Zoro # G307374634
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Bore Dia. 25 mm
- Seal/Shield Type Non-Contact
- Outside Dia. 52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6205 2Z
- Zoro # G307374634
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Non-Contact |
Static Load Capacity | 7.65 kN |
Bearing Material | Bearing Steel |
Lubrication | Grease |
Dynamic Load Capacity | 13.8 kN |
Max. RPM | 14000 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Ariens / Gravely 910955 Snow Blower / Thrower Replacement Belt, 3L360LG (3L360LG)
- CLIMAX METAL PRODUCTS MRC-25-KW Metric Set Screw Coupling w/Keyway (MRC-25-KW)
- D-A LUBRICANT CO D-A MagnaPlex 3 Lithium Grease #2 - 120 Lb Qtr Drum (12376)
- ARO Pump Asm, 2" 50:1, LM2250E-31-B (LM2250E-31-B)
- SKF SKF 6309Z C3 HT51, Single Row Ball Bearings (6309Z C3 HT51)
- SKF SKF-6311 2Z C3, Single Row Ball Brgs, 6311 2Z C3 (6311 2Z C3)
- SKF SKF 6014 2Z C3 GJN, Single Row Ball Bearings (6014 2Z C3 GJN)
- SKF SKF 6013 2RS1/C3 GJN, Single Row Ball Bearings (6013 2RS1/C3 GJN)
- SKF Double Row Ball Bearings (5211H)
- SKF SKF-6010 Z, Single Row Ball Brgs, 6010 Z (6010 Z)
- NSK NSK 6201, 6200 Series Single Row Deep Groove Ball Bearing (6201)
- Skf Ball Bearings