Shop All Radial Ball Bearings
Skf
SKF-6205 2RSHK, Single Row Ball Brgs, 6205 2RSHK
Mfr # 6205 2RSHK
Zoro # G107138184
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Bore Dia. 25 mm
- Seal/Shield Type Contact
- Outside Dia. 52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6205 2RSHK
- Zoro # G107138184
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Contact |
Lubrication | Grease |
Static Load Capacity | 7.8 kN |
Max. RPM | 8500 RPM |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 14.8 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 1.00 In (TWB1625)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- INDUSTRIAL AIR Wheelbarrow Air Compressor, Gas, 9gal., 9HP (CTA9090980.ES)
- X1 TOOLS 1 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1000x6)
- SKF SKF-6210 2Z, Single Row Ball Brgs, 6210 2Z (6210 2Z)
- SKF SKF 6002 2RSH, Single Row Ball Bearings (6002 2RSH)
- SKF SKF 6009 2RS1/C3, Single Row Ball Bearings (6009 2RS1/C3)
- SKF SKF-61809-2RZ, Thin Section Ball Brgs, 618092RZ (61809-2RZ)
- SKF Radial Ball Bearing, Shielded, 35mm Bore (6307 2Z JEM)
- SKF Radial Ball Bearing, Shielded, 70mm Bore (6214 2Z JEM)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6203C 2HRS)
- Skf Ball Bearings