Shop All Radial Ball Bearings
Skf
SKF 6204 C3, Single Row Ball Bearings
Mfr # 6204 C3
Zoro # G707376443
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Unshielded
- Bore Dia. 20 mm
- Cage Material Sheet Metal
- Outside Dia. 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6204 C3
- Zoro # G707376443
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Unshielded |
Cage Material | Sheet Metal |
Max. RPM | 20000 RPM |
Dynamic Load Capacity | 13.5 kN |
Static Load Capacity | 6.55 kN |
Lubrication | No Lubrication |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115330)
- BAND-IT Scruseals And Racks PK10 (M21199)
- BOSTON GEAR Coupling, Rubber Insert (XFCR12)
- MTD Pulley-Idler V (756-04163)
- SKF Single Row Ball Bearings, Shielded (6206 2Z C3HT)
- SKF SKF 6303JEM, Single Row Ball Bearings (6303JEM)
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6203 2ZNR JEM)
- SKF SKF 6204 2Z C3, Single Row Ball Bearings (6204 2Z C3)
- SKF SKF 6309.C3, Single Row Ball Bearings (6309.C3)
- SKF Single Row Ball Bearings, Shielded (6310 Z/C4)
- KOYO Ball Brg 53-100Mm (6305 ZZ)
- Skf Radial Ball Bearings