Shop All Radial Ball Bearings
Skf
SKF 6204 2Z/C3, Single Row Ball Bearings
Mfr # 6204 2Z/C3
Zoro # G407382218
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 20 mm
- Cage Material Sheet Metal
- Seal/Shield Type Non-Contact
- Outside Dia. 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6204 2Z/C3
- Zoro # G407382218
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Non-Contact |
Dynamic Load Capacity | 13.5 kN |
Static Load Capacity | 6.55 kN |
Max. RPM | 17000 RPM |
Bearing Material | Bearing Steel |
Lubrication | Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- TRIM Premium Low-Oil Semisynthetic, 5 gal. (SC620/5)
- CORROSION BLOCK 12oz Aerosol Can - Non-Hazmat, Non-Flammable -Non-Toxic (20012)
- ARROW PNEUMATICS Muffler, Bronze, 1 1/4" Air Inlet, NPT (ASP - 10)
- SKF SKF 6206 2RS1 C3 HT51, Single Row Ball Bearings (6206 2RS1 C3 HT51)
- SKF Radial Ball Bearing, Shielded, 45mm Bore (6309 2Z JEM)
- SKF Self Aligning Ball Bearings (2204E 2RS)
- SKF Radial Ball Bearing, Open, 25mm Bore Dia (6205 NR JEM)
- SKF Self Aligning Ball Bearings (1215/C3)
- SKF SKF 6300 2Z C3, Single Row Ball Bearings (6300 2Z C3)
- SKF SKF-6306 2RS C3, Single Row Ball Brgs, 6306 2RS C3 (6306 2RS C3)
- Skf Ball Bearings