Shop All Radial Ball Bearings
Skf
SKF 6204 2Z, Single Row Ball Bearings
Mfr # 6204 2Z
Zoro # G507382248
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Non-Contact
- Bore Dia. 20 mm
- Cage Material Sheet Metal
- Outside Dia. 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6204 2Z
- Zoro # G507382248
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Non-Contact |
Cage Material | Sheet Metal |
Max. RPM | 17000 RPM |
Dynamic Load Capacity | 13.5 kN |
Bearing Material | Bearing Steel |
Lubrication | Grease |
Static Load Capacity | 6.55 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Unloader Check Valve, 3/4 In. (CA48-1A)
- DIXON Legris In-Line Flow Control Valve, 3/8" (77706000)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (DPEP050608)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 40SK70 (40SK70)
- SKF SKF 210, Max Type Ball Brgs, SKF 210 (210)
- SKF SKF-61800-2RS1, Thin Section Ball Brgs, 618002RS1 (61800-2RS1)
- SKF Radial Ball Bearing, Sealed, 17mm Bore Dia (6203 2RSNR JEM)
- SKF SKF-1309K, Self Aligning Ball Brgs, 1309K (1309K)
- SKF SKF-6007 2Z, Single Row Ball Brgs, 6007 2Z (6007 2Z)
- SKF SKF 6215 2RS1 C3, Single Row Ball Bearings (6215 2RS1 C3)
- SKF SKF 6215 2RS1/C3, Single Row Ball Bearings (6215 2RS1/C3)
- Skf Radial Ball Bearings