Shop All Radial Ball Bearings
Skf
SKF-6203/C3, Single Row Ball Brgs, 6203C3
Mfr # 6203/C3
Zoro # G107140866
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Seal/Shield Type Unshielded
- Bore Dia. 17 mm
- Outside Dia. 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6203/C3
- Zoro # G107140866
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 12 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Static Load Capacity | 4.75 kN |
Max. RPM | 24000 RPM |
Dynamic Load Capacity | 9.95 kN |
Bearing Material | Bearing Steel |
Lubrication | No Lubrication |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Sealed Pressure Switch, 1/4"M NPT Port, 12 (90227)
- LINCOLN Grease Fitting Zerk, 1/4"-28 SAE-LT (L1680)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 91" ) 13" x2" x5" (A-A89K)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 10# of Teeth (25B10SS)
- SKF SKF 6007 2RS1/C3, Single Row Ball Bearings (6007 2RS1/C3)
- SKF SKF-6203-2Z/LHT23, Single Row Ball Brgs, 62032ZLHT23 (6203-2Z/LHT23)
- SKF SKF-6209 2RS1 C3, Single Row Ball Brgs, 6209 2RS1 C3 (6209 2RS1 C3)
- SKF Radial Ball Bearing, Sealed, 65mm Bore Dia (6313 2RS JEM)
- SKF Single Row Ball Bearings (U209)
- SKF SKF-6316, Single Row Ball Brgs, 6316 (6316)
- ROLLWAY BEARING Radial Ball Bearing - Straight Bore - Sealed, 6218 2RS C3 (6218 2RS C3)
- Skf Ball Bearings