Shop All Radial Ball Bearings
Skf
SKF 6202 C3, Single Row Ball Bearings
Mfr # 6202 C3
Zoro # G807379795
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Unshielded
- Bore Dia. 15 mm
- Cage Material Sheet Metal
- Outside Dia. 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6202 C3
- Zoro # G807379795
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 11 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Unshielded |
Cage Material | Sheet Metal |
Static Load Capacity | 3.75 kN |
Lubrication | No Lubrication |
Max. RPM | 28000 RPM |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 8.06 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Rear Bearing Plate (54629)
- WESTWARD Oiler, Pistol, Capacity 6 oz (2LAH7)
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- NTN Single Point Lubricator, Capacity 2 oz. (LUB-RDYKT60-114)
- SKF SKF-1207, Self Aligning Ball Brgs, 1207 (1207)
- SKF Single Row Ball Bearings (16002)
- SKF Single Row Ball Brgs (6017ZZ)
- SKF SKF-51108, Single Row Ball Brgs, 51108 (51108)
- SKF SKF-6203 2RSNR, Single Row Ball Brgs, 6203 2RSNR (6203 2RSNR)
- SKF SKF-6209 2Z, Single Row Ball Brgs, 6209 2Z (6209 2Z)
- FAG BEARINGS FAG-6203Z, Deep Groove BBear, Single Row 90Mm, 6203Z (6203Z)
- Skf Ball Bearings