Shop All Radial Ball Bearings
Skf
SKF-6201 2Z, Single Row Ball Brgs, 6201 2Z
Mfr # 6201 2Z
Zoro # G807139740
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Non-Contact
- Bore Dia. 12 mm
- Cage Material Sheet Metal
- Outside Dia. 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6201 2Z
- Zoro # G807139740
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 32 mm |
Width | 10 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Non-Contact |
Cage Material | Sheet Metal |
Bearing Material | Bearing Steel |
Max. RPM | 26000 RPM |
Lubrication | Grease |
Static Load Capacity | 3.1 kN |
Dynamic Load Capacity | 7.28 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (UST1072)
- TRIM Coolant, 1 gal, Can, Dark Blue (E206N/1)
- DYNABRADE Air Control Ring (01564)
- LOC-LINE Hose Segments, Gray, 1/4", 25ft., 55Pcs (49420-G)
- SKF SKF 6213 2RS1 C3, Single Row Ball Bearings (6213 2RS1 C3)
- SKF SKF 210, Max Type Ball Brgs, SKF 210 (210)
- SKF SKF-6304ZJ, Single Row Ball Brgs, 6304ZJ (6304ZJ)
- SKF SKF 6305N C3, Single Row Ball Bearings (6305N C3)
- SKF SKF 6200 2RSC3, Single Row Ball Bearings (6200 2RSC3)
- SKF Radial Ball Bearing, Sealed, 60mm Bore Dia (6312 2RS JEM)
- SKF SKF 3205 C2 231323, Double Row Ball Bearings (3205 C2 231323)
- Skf Ball Bearings