Shop All Radial Ball Bearings
Skf
SKF 6201 2RSH/C3GJN, Single Row Ball Bearings
Mfr # 6201 2RSH/C3GJN
Zoro # G207375427
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Seal/Shield Type Contact
- Bore Dia. 12 mm
- Outside Dia. 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6201 2RSH/C3GJN
- Zoro # G207375427
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 32 mm |
Width | 10 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Contact |
Bearing Material | Bearing Steel |
Static Load Capacity | 3.1 kN |
Dynamic Load Capacity | 7.28 kN |
Max. RPM | 15000 RPM |
Lubrication | Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- FLEXZILLA Pro Water Hose Reusable Fitting, 5/8" Ba (RP900625M)
- EATON AEROQUIP Air Compressor Hose, 25 ft. L, Silver (2807-3-25)
- CONTINENTAL 1/4" x 250 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027061)
- SKF Radial Ball Bearing, Open, 80mm Bore Dia (6316 JEM)
- SKF SKF W6005 2RS1, Single Row Ball Brgs, SKF W6005 2RS1 (W6005 2RS1)
- SKF SKF 6306ZZ, Single Row Ball Bearings (6306ZZ)
- SKF SKF 6215 2ZJEM, Single Row Ball Bearings (6215 2ZJEM)
- SKF SKF-6203/C3, Single Row Ball Brgs, 6203C3 (6203/C3)
- SKF SKF-6002RS, Single Row Ball Brgs, 6002RS (6002RS)
- SKF SKF-62204 2RS1, Single Row Ball Brgs, 62204 2RS1 (62204 2RS1)
- Skf Radial Ball Bearings