Shop All Radial Ball Bearings
Skf
SKF-6201 2RSH/C3, Single Row Ball Brgs, 6201 2RSHC3
Mfr # 6201 2RSH/C3
Zoro # G907139633
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 12 mm
- Seal/Shield Type Contact
- Cage Material Sheet Metal
- Outside Dia. 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6201 2RSH/C3
- Zoro # G907139633
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 32 mm |
Width | 10 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Contact |
Cage Material | Sheet Metal |
Dynamic Load Capacity | 7.28 kN |
Bearing Material | Bearing Steel |
Static Load Capacity | 3.1 kN |
Max. RPM | 15000 RPM |
Lubrication | Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Cutting and Grinding Fluid, 5 gal. (C270CG/5)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (211307)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND32A)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-5/8-X)
- SKF Single Row Ball Bearings (16003)
- SKF Single Row Ball Bearing, Shielded (6212 2Z C3)
- SKF Single Row Ball Brgs (6214C3)
- SKF SKF 6014 C3, Single Row Ball Bearings (6014 C3)
- SKF SKF-6320, Single Row Ball Brgs, 6320 (6320)
- SKF SKF-6307 2Z/C3GJN, Single Row Ball Brgs, 6307 2ZC3GJN (6307 2Z/C3GJN)
- BERLISS 40mm x 80mm x 18mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6208-ZZ BERLISS)
- Skf Ball Bearings