Shop All Radial Ball Bearings
Skf
SKF 6201 2RSH, Single Row Ball Bearings
Mfr # 6201 2RSH
Zoro # G407375715
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Seal/Shield Type Contact
- Bore Dia. 12 mm
- Outside Dia. 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6201 2RSH
- Zoro # G407375715
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 32 mm |
Width | 10 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Contact |
Bearing Material | Bearing Steel |
Static Load Capacity | 3.1 kN |
Max. RPM | 15000 RPM |
Lubrication | Grease |
Dynamic Load Capacity | 7.28 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize Compound, Copper, 4 oz, Can LB 8008(TM) (234259)
- KIPP Oil Level Sight Glass Press-In With Reflector, D1=38, D=42, Thermoplastic (K0446.4238)
- NTN Radial Ball Bearing, Shielded, 17mm Bore (6203ZZC3/L627)
- MARATHON MOTORS 3-Phase Cooling Tower Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (215TTFCD6546)
- SKF Radial Ball Bearing, Shielded, 50mm Bore (6310 2Z JEM)
- SKF SKF-6206 2RS1 C2GJN, Single Row Ball Brgs, 6206 2RS1 C2GJN (6206 2RS1 C2GJN)
- SKF SKF-6307 2Z C3, Single Row Ball Brgs, 6307 2Z C3 (6307 2Z C3)
- SKF SKF 6209 2Z C3 HT51, Single Row Ball Bearings (6209 2Z C3 HT51)
- SKF SKF 5215A, Double Row Ball Bearings (5215A)
- SKF SKF 6309ZC3, Single Row Ball Bearings (6309ZC3)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1621 2RS FM222)
- Skf Radial Ball Bearings