Shop All Radial Ball Bearings
Skf
SKF 6200 2Z, Single Row Ball Bearings
Mfr # 6200 2Z
Zoro # G207377858
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 10 mm
- Seal/Shield Type Non-Contact
- Cage Material Sheet Metal
- Outside Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6200 2Z
- Zoro # G207377858
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 30 mm |
Width | 9 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Non-Contact |
Cage Material | Sheet Metal |
Dynamic Load Capacity | 5.4 kN |
Lubrication | Grease |
Max. RPM | 28000 RPM |
Static Load Capacity | 2.36 kN |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 154L050 (154L050)
- BESTORQ Banded Belt, 180 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5V1800)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 32 # of Teeth (40BS32H X 1)
- MIDWEST FASTENER #12 18-8 Stainless Steel SAE Hose Clamps 28 28PK (06720)
- SKF SKF 6314Z, Single Row Ball Bearings (6314Z)
- SKF Radial Ball Bearing, Sealed, 17mm Bore Dia (6203 2RSNR JEM)
- SKF SKF 6415, Single Row Ball Brgs, SKF 6415 (6415)
- SKF SKF 6306 2RS1/C3GJN, Single Row Ball Bearings (6306 2RS1/C3GJN)
- SKF SKF 2203, Self Aligning Ball Bearings (2203)
- SKF SKF-6206ZJEM, Single Row Ball Brgs, 6206ZJEM (6206ZJEM)
- SKF SKF-5214, Double Row Ball Brgs, 5214 (5214)
- Skf Ball Bearings