Shop All Radial Ball Bearings
Skf
SKF-61906-2RS1, Thin Section Ball Brgs, 619062RS1
Mfr # 61906-2RS1
Zoro # G207141176
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Bore Dia. 30 mm
- Seal/Shield Type Contact
- Outside Dia. 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 61906-2RS1
- Zoro # G207141176
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 47 mm |
Width | 9 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Contact |
Dynamic Load Capacity | 7.28 kN |
Lubrication | Grease |
Bearing Material | Bearing Steel |
Max. RPM | 8500 RPM |
Static Load Capacity | 4.55 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 59 (5VX590)
- BLUE DEMON Nozzle Gel, 16 oz., Jar (BDNG-16OJ)
- BANDO 14M Ht Timing Belt, 1778-14M-55 (1778-14M-55)
- MI-T-M Axle, 5/8 In O.D. x 20-5/32 In (20-0518)
- SKF SKF 6302 2RSJ, Single Row Ball Bearings (6302 2RSJ)
- SKF SKF 6209Z, Single Row Ball Bearings (6209Z)
- SKF SKF-6010, Single Row Ball Brgs, 6010 (6010)
- SKF Single Row Ball Brgs (6003ZZ)
- SKF SKF-3313, Double Row Ball Brgs, 3313 (3313)
- SKF SKF 6303JEM, Single Row Ball Bearings (6303JEM)
- TIMKEN Radial Bearing, Double Shield, 20mm Bore (204KDD)
- Skf Ball Bearings