Shop All Miniature Ball Bearings
Skf
SKF 618/5, Inst Mini Metric Bearings
Mfr # 618/5
Zoro # G507382545
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bearing Steel
- Bore Dia. 5 mm
- Outside Dia. 11 mm
- Width 3 mm
- Seal/Shield Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 618/5
- Zoro # G507382545
- Country of Origin Sweden
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 5 mm |
Outside Dia. | 11 mm |
Width | 3 mm |
Details
Material | Bearing Steel |
Seal/Shield Type | Unshielded |
Single Row/Double Row | Single Row |
Dynamic Load Capacity | 0.468 kN |
Lubrication | No Lubrication |
Max. RPM | 75000 RPM |
Static Load Capacity | 0.143 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket FORD/NEW HOLLAND 168774 Replacement Belt, B142 (B142)
- DIXON Air Chief Industrial Female Quick Connect Plug, 1/2-14 Nominal, Quick Disconnect Plug x NPTF, 300 ps (DCP2624)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 021300R10VG30HCSP, Return Line, 10 micron, Outside-In (MF0063940)
- CONRADER Tank Manifold, Carry Tank, 150 PSI (CTM150)
- SKF SKF 625Z, Inst Mini Metric Bearings (625Z)
- SKF SKF 608-2Z, Inst Mini Metric Bearings (608-2Z)
- SKF SKF-608 2RSH, Inst Mini Metric Brgs, 608 2RSH (608 2RSH)
- SKF Instrument & Mini - Metric Bearings (608 2RSH/C3GJN)
- SKF SKF-609Z, Inst Mini Metric Brgs, 609Z (609Z)
- SKF SKF 608ZZ, Inst Mini Metric Bearings (608ZZ)
- TRITAN Min Ball Bearing, PS, 0.125In Bore Dia (R2 2RS PRX)
- Skf Ball Bearings