Shop All Radial Ball Bearings
Skf
SKF-61803-2RS1, Thin Section Ball Brgs, 618032RS1
Mfr # 61803-2RS1
Zoro # G607141127
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Contact
- Bore Dia. 17 mm
- Outside Dia. 26 mm
- Width 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 61803-2RS1
- Zoro # G607141127
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 26 mm |
Width | 5 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Contact |
Static Load Capacity | 1.27 kN |
Lubrication | Grease |
Bearing Material | Bearing Steel |
Max. RPM | 16000 RPM |
Dynamic Load Capacity | 2.03 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/4, PK3 (CB081210)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12 (2021-20-20S)
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 25ft 200 PSI w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-025H44)
- SKF SKF 6203 ZC3 HT21, Single Row Ball Bearings (6203 ZC3 HT21)
- SKF SKF 5201 2ZTN9, Double Row Ball Bearings (5201 2ZTN9)
- SKF Single Row Ball Bearing, Shielded (6000 2ZJEM)
- SKF SKF 6202RS JEM W64B, Single Row Ball Bearings (6202RS JEM W64B)
- SKF SKF-6013 2RS1 C3, Single Row Ball Brgs, 6013 2RS1 C3 (6013 2RS1 C3)
- SKF SKF-6005 2Z C3, Single Row Ball Brgs, 6005 2Z C3 (6005 2Z C3)
- SKF Radial Ball Bearing, Open, 35mm Bore Dia (6307 JEM)
- Skf Ball Bearings