Shop All Miniature Ball Bearings
Skf
SKF 607, Inst Mini Metric Brgs, SKF 607
Mfr # 607
Zoro # G507477111
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bearing Steel
- Bore Dia. 7 mm
- Outside Dia. 19 mm
- Width 6 mm
- Static Load Capacity 0.95 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 607
- Zoro # G507477111
- Country of Origin Sweden
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 7 mm |
Outside Dia. | 19 mm |
Width | 6 mm |
Details
Material | Bearing Steel |
Static Load Capacity | 0.95 kN |
Lubrication | No Lubrication |
Cage Material | Sheet Metal |
Single Row/Double Row | Single Row |
Seal/Shield Type | Unshielded |
Dynamic Load Capacity | 2.34 kN |
Max. RPM | 53000 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 330H100 (330H100G)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, 60 Series (H4-63)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B723BB553A)
- D&D 75" Outside Length, 7/8" Top Width, 1 Ribs (C71)
- SKF SKF 608 2RS, Inst Mini Metric Bearings (608 2RS)
- SKF Instrument & Mini - Metric Bearings, Shielded (36KDD)
- SKF SKF 608 2RSL/C3 HT23, Inst Mini Metric Bearings (608 2RSL/C3 HT23)
- SKF Instrument & Mini - Metric Bearings (608 2RS JEM)
- SKF Inst & Mini - Metric Brgs (626 2RS1)
- SKF Instrument & Mini - Metric Bearings (608 2RSH/C3GJN)
- NTN Small Size Ball BrgStandard (6204ZZ C3)
- Skf Ball Bearings