Shop All Radial Ball Bearings
Skf
SKF 6020 2Z, Single Row Ball Bearings
Mfr # 6020 2Z
Zoro # G707378171
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Non-Contact
- Cage Material Sheet Metal
- Bore Dia. 100 mm
- Outside Dia. 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6020 2Z
- Zoro # G707378171
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 150 mm |
Width | 24 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Non-Contact |
Cage Material | Sheet Metal |
Bearing Material | Bearing Steel |
Static Load Capacity | 54 kN |
Max. RPM | 4500 RPM |
Dynamic Load Capacity | 63.7 kN |
Lubrication | Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 30 Teeth, Length 6.0 In (1DHH1)
- MARATHON General Purpose Motor, 10 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 215T Frame, DP (GT0019A-P)
- FESTO Piloted Check Valve HGL-M5-QS-4 (HGL-M5-QS-4)
- ARROW PNEUMATICS Arrow Tri-Star Particulate Filter F353, Poly Bowl, 3/8" Npt, 150 Psi (F353)
- SKF SKF 6005 C3, Single Row Ball Bearings (6005 C3)
- SKF Single Row Ball Brgs (6003ZZ)
- SKF Radial Ball Bearing, Sealed, 20mm Bore Dia (6304 2RSNR JEM)
- SKF SKF 6008RS JEM, Single Row Ball Bearings (6008RS JEM)
- SKF SKF-6218 2Z C3, Single Row Ball Brgs, 6218 2Z C3 (6218 2Z C3)
- SKF Double Row Ball Bearings (5211H 3110-00-554-6104)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6020Z C3)
- Skf Radial Ball Bearings