Shop All Radial Ball Bearings
Skf
SKF 6017 C3, Single Row Ball Bearings
Mfr # 6017 C3
Zoro # G007377409
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Unshielded
- Bore Dia. 85 mm
- Cage Material Sheet Metal
- Outside Dia. 130 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6017 C3
- Zoro # G007377409
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 130 mm |
Width | 22 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Unshielded |
Cage Material | Sheet Metal |
Bearing Material | Bearing Steel |
Lubrication | No Lubrication |
Max. RPM | 6700 RPM |
Static Load Capacity | 43 kN |
Dynamic Load Capacity | 52 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- USA INDUSTRIALS Aftermarket Indiana General Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP327W)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X08X08LN)
- SKF Single Row Ball Bearings (16004)
- SKF SKF 6207Z JEM, Single Row Ball Bearings (6207Z JEM)
- SKF SKF 6004RS, Single Row Ball Bearings (6004RS)
- SKF SKF 5203ATN9/C3, Double Row Ball Bearings (5203ATN9/C3)
- SKF SKF-6002 2RS1/C3, Single Row Ball Brgs, 6002 2RS1C3 (6002 2RS1/C3)
- SKF Bearing, Bore 17mm, Industry 6003-2RSJEM (6003 2RS JEM)
- SKF Self Aligning Ball Brgs (2211 E 2RS1KTN9)
- TIMKEN Radial Bearing, Double Shield, 25mm Bore (305KDD)
- Skf Ball Bearings