Shop All Radial Ball Bearings
Skf
SKF 6015 2Z, Single Row Ball Bearings
Mfr # 6015 2Z
Zoro # G007374767
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Bore Dia. 75 mm
- Seal/Shield Type Non-Contact
- Outside Dia. 115 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6015 2Z
- Zoro # G007374767
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 115 mm |
Width | 20 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Non-Contact |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 41.6 kN |
Static Load Capacity | 33.5 kN |
Lubrication | Grease |
Max. RPM | 6000 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 kg Jar White (GPL-407)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/4, PK3 (DPEF060804)
- HERITAGE Grease Fitting Zerk, 10mmx1 Taper Thread (L2109)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18)
- SKF Single Row Ball Brgs (6205ZZ C3/Q66)
- SKF SKF-6206 2RS1 C2GJN, Single Row Ball Brgs, 6206 2RS1 C2GJN (6206 2RS1 C2GJN)
- SKF Radial Ball Bearing, Sealed, 50mm Bore Dia (6310 2RS JEM)
- SKF Single Row Ball Bearings (16100)
- SKF SKF 6004Z, Single Row Ball Bearings (6004Z)
- SKF SKF-6304Z, Single Row Ball Brgs, 6304Z (6304Z)
- MRC Double Row Ball Bearings (5205CZZ H501)
- Skf Radial Ball Bearings