Shop All Radial Ball Bearings
Skf
SKF 6014 C3, Single Row Ball Bearings
Mfr # 6014 C3
Zoro # G407374886
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Unshielded
- Cage Material Sheet Metal
- Bore Dia. 70 mm
- Outside Dia. 110 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6014 C3
- Zoro # G407374886
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 110 mm |
Width | 20 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Unshielded |
Cage Material | Sheet Metal |
Lubrication | No Lubrication |
Bearing Material | Bearing Steel |
Max. RPM | 8000 RPM |
Dynamic Load Capacity | 39.7 kN |
Static Load Capacity | 31 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX475 (4/3VX475)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (400520)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (S71-4P)
- WESTWARD 4-Jaw Hydraulic Coupler w/Ball Check, PK5 (5NUE7)
- SKF SKF-6209, Single Row Ball Brgs, 6209 (6209)
- SKF SKF-1201, Self Aligning Ball Brgs, 1201 (1201)
- SKF Single Row Ball Bearings, Shielded (6308Z C003)
- SKF SKF-1310K, Self Aligning Ball Brgs, 1310K (1310K)
- SKF SKF 6202RS JEM W64B, Single Row Ball Bearings (6202RS JEM W64B)
- SKF Radial Ball Bearing, Sealed, 17mm Bore Dia (6203 2RS JEM)
- FAG BEARINGS FAG 6303 2RS, Deep Groove BBear, Single Row 90Mm (6303 2RS)
- Skf Radial Ball Bearings