Shop All Radial Ball Bearings
Skf
SKF 6014 2RS1/C3, Single Row Ball Bearings
Mfr # 6014 2RS1/C3
Zoro # G207377667
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 70 mm
- Seal/Shield Type Contact
- Cage Material Sheet Metal
- Outside Dia. 110 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6014 2RS1/C3
- Zoro # G207377667
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 110 mm |
Width | 20 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Contact |
Cage Material | Sheet Metal |
Bearing Material | Bearing Steel |
Static Load Capacity | 31 kN |
Dynamic Load Capacity | 39.7 kN |
Max. RPM | 3600 RPM |
Lubrication | Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262934, Return Line, 25 micron, Outside-In (MF0064418)
- GATES Truflex V-Belts, 5L630 (5L630)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MP 90 (2501-04-06)
- D-A LUBRICANT CO D-A ProLith General Purpose Lithium Grease #0 - 35 Lb Metal Pail (12529)
- SKF Single Row Ball Brgs (6204 Z/C3)
- SKF Thin Section Ball Brgs, 61914 (61914)
- SKF SKF 6305N C3, Single Row Ball Bearings (6305N C3)
- SKF SKF-465898 2RSJEM, Single Row Ball Brgs, 465898 2RSJEM (465898 2RSJEM)
- SKF SKF 6007J, Single Row Ball Bearings (6007J)
- SKF SKF 6208RS1 C3, Single Row Ball Bearings (6208RS1 C3)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6003-2NSE9 (6003-2NSE9)
- Skf Ball Bearings