Shop All Radial Ball Bearings
Skf
SKF-6011 C3, Single Row Ball Brgs, 6011 C3
Mfr # 6011 C3
Zoro # G107138306
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Seal/Shield Type Unshielded
- Bore Dia. 55 mm
- Outside Dia. 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6011 C3
- Zoro # G107138306
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 90 mm |
Width | 18 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Max. RPM | 10000 RPM |
Static Load Capacity | 21.2 kN |
Lubrication | No Lubrication |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 29.6 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL Penetrant, Aerosol, 10oz. (KS102C)
- B B MANUFACTURING QD30H200, Timing Pulley, Cast Iron, Black Oxide, (QD30H200)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K261)
- DAYTON Coupling, Rigid Steel (3ZN66)
- SKF Max Type Ball Bearings, Shielded (309Z)
- SKF Bearing, Bore 55mm, Industry 1211-EKTN9 (1211 EKTN9)
- SKF Radial Ball Bearing, Sealed, 10mm Bore Dia (6200 2RSNR JEM)
- SKF SKF-6206Z JEM, Single Row Ball Brgs, 6206Z JEM (6206Z JEM)
- SKF SKF 2217 CJ, Self Aligning Ball Bearings (2217 CJ)
- SKF Bearing, Bore 55mm, Industry 2211-EKTN9 (2211 EKTN9)
- NSK NSK-6202VV, 6200 Series Single Row Deep Groove Ball Bearing, 6202VV (6202VV)
- Skf Ball Bearings