Shop All Radial Ball Bearings
Skf
SKF-6010 Z, Single Row Ball Brgs, 6010 Z
Mfr # 6010 Z
Zoro # G007138246
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Non-Contact
- Cage Material Sheet Metal
- Bore Dia. 50 mm
- Outside Dia. 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6010 Z
- Zoro # G007138246
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 80 mm |
Width | 16 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Non-Contact |
Cage Material | Sheet Metal |
Lubrication | No Lubrication |
Static Load Capacity | 15.6 kN |
Dynamic Load Capacity | 22.9 kN |
Max. RPM | 11000 RPM |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 850 rpm, 56 (6XH73)
- BOSTIK Bostik Never Seez Black Moly Extreme Pressure Grease 16 oz. Flat Top Can (NSB-150)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633712M)
- EMAX COMPRESSOR EMAX Smart Oil - Piston Compressor Whisper Blue Synthetic - Quart (OILPIS102Q)
- SKF SKF 6000 2RSH/VL256 64F, Single Row Ball Bearings (6000 2RSH/VL256 64F)
- SKF SKF-6207 2ZC3GJN, Single Row Ball Brgs, 6207 2ZC3GJN (6207 2ZC3GJN)
- SKF Radial Ball Bearing, Ball, 6mm Bore Dia (626-2Z)
- SKF SKF-6211RS, Single Row Ball Brgs, 6211RS (6211RS)
- SKF SKF-6205NRJEM, Single Row Ball Brgs, 6205NRJEM (6205NRJEM)
- SKF SKF-6206, Single Row Ball Brgs, 6206 (6206)
- TRITAN Radial Ball Bearing, PS, 12mm, 6001 2RS (6001 2RS/C3 PRX)
- Skf Ball Bearings