Shop All Radial Ball Bearings
Skf
SKF-6009, Single Row Ball Brgs, 6009
Mfr # 6009
Zoro # G707140709
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 45 mm
- Seal/Shield Type Unshielded
- Cage Material Sheet Metal
- Outside Dia. 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6009
- Zoro # G707140709
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 75 mm |
Width | 16 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Unshielded |
Cage Material | Sheet Metal |
Lubrication | No Lubrication |
Static Load Capacity | 14.6 kN |
Max. RPM | 12000 RPM |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 22.1 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (CB162216)
- GAST Repair Kit, Compressor/Vacuum Pump (K575A-WW)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 40 Stroke - 2.25 Rod (212771)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (CNM3454/35)
- SKF SKF 6013 2RS1/C3, Single Row Ball Bearings (6013 2RS1/C3)
- SKF SKF-465898 2RSJEM, Single Row Ball Brgs, 465898 2RSJEM (465898 2RSJEM)
- SKF SKF 6206 2RS1/C3, Single Row Ball Bearings (6206 2RS1/C3)
- SKF SKF-2205, Self Aligning Ball Brgs, 2205 (2205)
- SKF SKF 6302RS1 LHT55, Single Row Ball Bearings (6302RS1 LHT55)
- SKF SKF-6203 2RSNR, Single Row Ball Brgs, 6203 2RSNR (6203 2RSNR)
- FAG BEARINGS FAG-6201 2Z C3, Deep Groove BBear, Single Row 90Mm, 6201 2Z C3 (6201 2Z C3)
- Skf Ball Bearings