Shop All Radial Ball Bearings
Skf
SKF 6008 2RS1/C3, Single Row Ball Bearings
Mfr # 6008 2RS1/C3
Zoro # G407376040
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Bore Dia. 40 mm
- Seal/Shield Type Contact
- Outside Dia. 68 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6008 2RS1/C3
- Zoro # G407376040
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 68 mm |
Width | 15 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Contact |
Static Load Capacity | 11 kN |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 17.8 kN |
Lubrication | Grease |
Max. RPM | 6300 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 100XL037 (100XL037)
- DAYTON Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (4M206)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R49D150SV, Return Line, 150 micron (ZX-R49D150SV)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6203ZZEC3 (6203ZZEC3)
- SKF SKF-6210 C3, Single Row Ball Brgs, 6210 C3 (6210 C3)
- SKF Radial Ball Bearing, Open, 35mm Bore Dia (6307 JEM)
- SKF SKF-6204 2ZJ, Single Row Ball Brgs, 6204 2ZJ (6204 2ZJ)
- SKF Radial Ball Bearing, Ball, 0.5000 In. Bore (R8ZZ)
- SKF Thin Section Ball Brgs, 61809 (61809)
- SKF SKF 2213, Self Aligning Ball Bearings (2213)
- SKF SKF 6306 RS1/C3, Single Row Ball Bearings (6306 RS1/C3)
- Skf Ball Bearings