Shop All Radial Ball Bearings
Skf
SKF-6006/C3, Single Row Ball Brgs, 6006C3
Mfr # 6006/C3
Zoro # G307140451
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 30 mm
- Cage Material Sheet Metal
- Seal/Shield Type Unshielded
- Outside Dia. 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6006/C3
- Zoro # G307140451
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 55 mm |
Width | 13 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Dynamic Load Capacity | 13.8 kN |
Lubrication | No Lubrication |
Max. RPM | 17000 RPM |
Static Load Capacity | 8.3 kN |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Tire Gauge, 0 to 100 psi, 2" (90072)
- SKF Bearing, Bore 70mm, Industry 6014-JEM (6014 JEM)
- CAMPBELL HAUSFELD Compressor, Lightweght, Quiet Air, 4.6 gal. (DC040500)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932340Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- SKF 6200 Series, Single Row, Deep Groove Radial Ball Bearing (6222C3)
- SKF SKF-6005, Single Row Ball Brgs, 6005 (6005)
- SKF Thin Section Ball Brgs, 61916 (61916)
- SKF SKF 2317KM, Self Aligning Ball Bearings (2317KM)
- SKF SKF-635Z, Single Row Ball Brgs, 635Z (635Z)
- SKF SKF 6204 2RS C3, Single Row Ball Bearings (6204 2RS C3)
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 140 Mm Od X 33 Mm W; Open (6313 C3)
- Skf Ball Bearings