Shop All Radial Ball Bearings
Skf
SKF 6005 2ZNR, Single Row Ball Bearings
Mfr # 6005 2ZNR
Zoro # G807379603
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Seal/Shield Type Non-Contact
- Bore Dia. 25 mm
- Outside Dia. 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6005 2ZNR
- Zoro # G807379603
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 47 mm |
Width | 12 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Non-Contact |
Bearing Material | Bearing Steel |
Max. RPM | 16000 RPM |
Static Load Capacity | 6.55 kN |
Dynamic Load Capacity | 11.9 kN |
Lubrication | Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Mini, SAE 12, Zinc, PK10 (3512)
- PIX Belt, B Kevlar, 5/8 x 66 in. OC (B63K)
- RULAND Coupling, Bellows Clamp, Bore 5/8x3/8 In (BC26-10-6-A)
- DODGE 1615 X 1 3/16-KW Taper Lock Bushing (1615X1-3/16)
- SKF Bearing, Bore 55mm, Industry 2211-EKTN9 (2211 EKTN9)
- SKF Radial Ball Bearing, Open, 55mm Bore Dia (6211 JEM)
- SKF SKF-6221 2Z, Single Row Ball Brgs, 6221 2Z (6221 2Z)
- SKF SKF 5313, Double Row Ball Brgs, SKF 5313 (5313)
- SKF SKF 6310 2RS, Single Row Ball Bearings (6310 2RS)
- SKF SKF 6220 2Z, Single Row Ball Bearings (6220 2Z)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6211 2ZNR JEM)
- Skf Radial Ball Bearings