Shop All Radial Ball Bearings
Skf
SKF 6005 2RSH, Single Row Ball Bearings
Mfr # 6005 2RSH
Zoro # G207379838
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Bore Dia. 25 mm
- Seal/Shield Type Contact
- Outside Dia. 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6005 2RSH
- Zoro # G207379838
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 47 mm |
Width | 12 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Contact |
Max. RPM | 9500 RPM |
Bearing Material | Bearing Steel |
Static Load Capacity | 6.55 kN |
Dynamic Load Capacity | 11.9 kN |
Lubrication | Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Bearing, Inner Race, Inch, 1.25-in. Bore Dia., 1.5-in. Outside Dia., 1.25-in. Width (MI20)
- OETIKER Hose Clamp, 1 Ear, w/Insert, 7mm W, PK100 (15400041)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-062-S)
- RULAND Shaft Collar, Clamp, 1Pc, 35mm, Steel (MCL-35-F)
- SKF 6200 Series, Single Row, Deep Groove Radial Ball Bearing (6222C3)
- SKF SKF 6204 2RS, Single Row Ball Bearings (6204 2RS)
- SKF SKF-6407, Single Row Ball Brgs, 6407 (6407)
- SKF SKF 6001 2RSH/C3, Single Row Ball Bearings (6001 2RSH/C3)
- SKF Bearing, Bore 55mm, Industry 2211-EKTN9 (2211 EKTN9)
- SKF SKF-6206JEM, Single Row Ball Brgs, 6206JEM (6206JEM)
- FAFNIR Single Row Radial Ball Bearing, Open, #319W (319W)
- Skf Radial Ball Bearings