Shop All Radial Ball Bearings
Skf
SKF 6004 C3, Single Row Ball Bearings
Mfr # 6004 C3
Zoro # G307379608
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Unshielded
- Cage Material Sheet Metal
- Bore Dia. 20 mm
- Outside Dia. 42 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6004 C3
- Zoro # G307379608
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 42 mm |
Width | 12 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Unshielded |
Cage Material | Sheet Metal |
Lubrication | No Lubrication |
Dynamic Load Capacity | 9.95 kN |
Bearing Material | Bearing Steel |
Static Load Capacity | 5 kN |
Max. RPM | 24000 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC01911, Pressure Line, 25 micron (ZX-HHC01911)
- TOMPKINS Hydraulic Fitting-Steel24MJ-20MP 90 (2501-24-20)
- PARKER Valve, Directional (D3W002CNYK5)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VL34x5/8)
- SKF SKF 6312Z, Single Row Ball Bearings (6312Z)
- SKF SKF-6404, Single Row Ball Brgs, 6404 (6404)
- SKF SKF 5203A2ZTN9C3, Double Row Ball Bearings (5203A2ZTN9C3)
- SKF SKF 3203-A2ZTN9, Double Row Ball Bearings (3203-A2ZTN9)
- SKF SKF-6203Z JEM, Single Row Ball Brgs, 6203Z JEM (6203Z JEM)
- SKF SKF 6200ZZ, Single Row Ball Bearings (6200ZZ)
- TRITAN Deep Groove Ball Bearing, Stainless Steel, Narrow Series, 25mm Bore, 37mm OD, 7mm W, Lubricated (SS61805 2RS FM222)
- Skf Radial Ball Bearings