Shop All Radial Ball Bearings
Skf
SKF-6004 2Z/C3, Single Row Ball Brgs, 6004 2ZC3
Mfr # 6004 2Z/C3
Zoro # G807139870
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 20 mm
- Cage Material Sheet Metal
- Seal/Shield Type Non-Contact
- Outside Dia. 42 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6004 2Z/C3
- Zoro # G807139870
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 42 mm |
Width | 12 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Non-Contact |
Lubrication | Grease |
Max. RPM | 19000 RPM |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 9.95 kN |
Static Load Capacity | 5 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1275062, Pressure Line, 10 micron, Outside-In (MF0436150)
- CLIMAX METAL PRODUCTS D2C-050-A Two-Piece Clamping Collar Double Wide (D2C-050-A)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-1/2-X)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SH6-63)
- SKF SKF 6203 ZC3 HT21, Single Row Ball Bearings (6203 ZC3 HT21)
- SKF SKF 6002 2RS C3, Single Row Ball Bearings (6002 2RS C3)
- SKF SKF 6007 2RS1 C3, Single Row Ball Bearings (6007 2RS1 C3)
- SKF Single Row Ball Bearings (6207V C3)
- SKF Bearing, Bore 15mm, Industry 6002-2RSJEM (6002 2RS JEM)
- SKF SKF-6214 2RS1 C3 GJN, Single Row Ball Brgs, 6214 2RS1 C3 GJN (6214 2RS1 C3 GJN)
- TRITAN Radial Ball Bearing, SS, 17mm, SS61903ZZ (SS61903 ZZ FM222)
- Skf Ball Bearings