Shop All Radial Ball Bearings
Skf
SKF-6003-2Z, Single Row Ball Brgs, 60032Z
Mfr # 6003-2Z
Zoro # G607139933
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Non-Contact
- Bore Dia. 17 mm
- Cage Material Sheet Metal
- Outside Dia. 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6003-2Z
- Zoro # G607139933
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 35 mm |
Width | 10 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Non-Contact |
Cage Material | Sheet Metal |
Static Load Capacity | 3.25 kN |
Lubrication | Grease |
Max. RPM | 22000 RPM |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 6.37 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-075, 3/4" (235107)
- DDS Shaft Seal, 78mm I. D., 110mm O. D., 12mm W (7811012TC)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B622BB553A)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 73" (B73)
- SKF SKF-51105, Single Row Ball Brgs, 51105 (51105)
- SKF Double Row Ball Brgs (4209 ATN9)
- SKF SKF-63001 2RS1, Single Row Ball Brgs, 63001 2RS1 (63001 2RS1)
- SKF SKF-62204 2RS, Single Row Ball Brgs, 62204 2RS (62204 2RS)
- SKF SKF 6215 2RS1/C3, Single Row Ball Bearings (6215 2RS1/C3)
- SKF SKF-6205, Single Row Ball Brgs, 6205 (6205)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6206-2NSE9 (6206-2NSE9)
- Skf Ball Bearings