Shop All Radial Ball Bearings
Skf
SKF 6002 2RSH, Single Row Ball Bearings
Mfr # 6002 2RSH
Zoro # G007378369
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Contact
- Bore Dia. 15 mm
- Cage Material Sheet Metal
- Outside Dia. 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6002 2RSH
- Zoro # G007378369
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 32 mm |
Width | 9 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Contact |
Cage Material | Sheet Metal |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 5.85 kN |
Lubrication | Grease |
Max. RPM | 14000 RPM |
Static Load Capacity | 2.85 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CARBON BRUSH - SPRINGS FOR DRIVE MOTORS (222625)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (HCPK206-19)
- BEARINGS LTD Spherical Plain Bearing, Inch (GEZ 200ES)
- FESTO Silencer U-1/4-20 (U-1/4-20)
- SKF SKF-6001 2ZJEM, Single Row Ball Brgs, 6001 2ZJEM (6001 2ZJEM)
- SKF SKF-6308/C3, Single Row Ball Brgs, 6308C3 (6308/C3)
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6207 2RSNR JEM)
- SKF Bearing, Bore 45mm, Industry 1209-EKTN9/C3 (1209 EKTN9/C3)
- SKF SKF-6212 2ZC3, Single Row Ball Brgs, 6212 2ZC3 (6212 2ZC3)
- SKF SKF-629 2Z, Single Row Ball Brgs, 629 2Z (629 2Z)
- SKF Radial Ball Bearing, Sealed, 15mm Bore Dia (6202 2RSNR JEM)
- Skf Ball Bearings