Shop All Radial Ball Bearings
Skf
SKF 6001 2RSH/C3, Single Row Ball Bearings
Mfr # 6001 2RSH/C3
Zoro # G007375764
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 12 mm
- Cage Material Sheet Metal
- Seal/Shield Type Contact
- Outside Dia. 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6001 2RSH/C3
- Zoro # G007375764
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 28 mm |
Width | 8 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Contact |
Bearing Material | Bearing Steel |
Max. RPM | 17000 RPM |
Lubrication | Grease |
Dynamic Load Capacity | 5.4 kN |
Static Load Capacity | 2.36 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Compressor Replacement Air Regulator w/Gauge (CR1401G)
- CARLISLE R3VX950-3 Power-Wedge Cog-Band (R3VX950-3)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 52A (KDRF4H)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe to Female Pipe Run Tee (F3759X04X04X04)
- SKF Radial Ball Bearing, Open, 17mm Bore Dia (6203 NR JEM)
- SKF Radial Ball Bearing, Static Load 440 lb. (6000-2Z JEM)
- SKF Bearing, Bore 15mm, Industry 6002-2ZJEM (6002 2Z JEM)
- SKF Single Row Ball Bearings (U209)
- SKF SKF-6024, Single Row Ball Brgs, 6024 (6024)
- SKF Radial Ball Bearing, Shielded, 35mm Bore (6307 2Z JEM)
- SKF SKF-6214 2Z, Single Row Ball Brgs, 6214 2Z (6214 2Z)
- Skf Ball Bearings