Shop All Radial Ball Bearings
Skf
SKF 6000 2Z, Single Row Ball Bearings
Mfr # 6000 2Z
Zoro # G207377407
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Non-Contact
- Cage Material Sheet Metal
- Bore Dia. 10 mm
- Outside Dia. 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6000 2Z
- Zoro # G207377407
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 26 mm |
Width | 8 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Non-Contact |
Cage Material | Sheet Metal |
Dynamic Load Capacity | 4.75 kN |
Static Load Capacity | 1.96 kN |
Max. RPM | 34000 RPM |
Bearing Material | Bearing Steel |
Lubrication | Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 1 x 43in PL, T86 (430H100)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 25 feet Swivel Fittings (HR54-025)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 ZZ FM222)
- FAFNIR Wide Inner Ring Insert Bearing, #1107RR (1107RR)
- SKF SKF-6206ZJEM, Single Row Ball Brgs, 6206ZJEM (6206ZJEM)
- SKF 6200 Series, Single Row, Deep Groove Radial Ball Bearing (6222C3)
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6307 2RS JEM)
- SKF SKF-6209RS, Single Row Ball Brgs, 6209RS (6209RS)
- SKF SKF 6007 2Z/LHT23, Single Row Ball Bearings (6007 2Z/LHT23)
- SKF SKF-6314 C3, Single Row Ball Brgs, 6314 C3 (6314 C3)
- NSK NSK 6010, 6000 Series Single Row Deep Groove Ball Bearing (6010)
- Skf Ball Bearings