Shop All Radial Ball Bearings
Skf
SKF-51102, Single Row Ball Brgs, 51102
Mfr # 51102
Zoro # G007141161
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 15 mm
- Cage Material Sheet Metal
- Outside Dia. 28 mm
- Width 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 51102
- Zoro # G007141161
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 28 mm |
Width | 9 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Max. RPM | 12000 RPM |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 10.6 kN |
Static Load Capacity | 18.3 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 4.9 inch OD (55V490SD)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KK10, Pressure Line, 10 micron, Outside-In (MF0059501)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-P10)
- FAG BEARINGS FAG-6200ZZ, Deep Groove BBear, Single Row 90Mm, 6200ZZ (6200ZZ)
- SKF SKF-6311 C3, Single Row Ball Brgs, 6311 C3 (6311 C3)
- SKF SKF 6303 2RS C3, Single Row Ball Bearings (6303 2RS C3)
- SKF SKF 6000-2ZTN9/C3LT, Single Row Ball Bearings (6000-2ZTN9/C3LT)
- SKF SKF-6205 2Z C3 HT51, Single Row Ball Brgs, 6205 2Z C3 HT51 (6205 2Z C3 HT51)
- SKF SKF-6003-2Z, Single Row Ball Brgs, 60032Z (6003-2Z)
- SKF Single Row Ball Bearings (51213)
- SKF SKF-627 2Z JEM, Single Row Ball Brgs, 627 2Z JEM (627 2Z JEM)
- Skf Radial Ball Bearings