Shop All Radial Ball Bearings
Skf
SKF 4307 ATN9, Double Row Ball Bearings
Mfr # 4307 ATN9
Zoro # G407378211
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Cage Material Non-Metallic
- Bore Dia. 35 mm
- Seal/Shield Type Unshielded
- Outside Dia. 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 4307 ATN9
- Zoro # G407378211
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 80 mm |
Width | 31 mm |
Details
Single Row/Double Row | Double Row |
Cage Material | Non-Metallic |
Seal/Shield Type | Unshielded |
Static Load Capacity | 38 kN |
Lubrication | No Lubrication |
Dynamic Load Capacity | 50.7 kN |
Max. RPM | 7500 RPM |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Three Stage Sterile Air Filter Assembly (3B-8003N-3A1)
- BEARINGS LTD Tritan Precision Ansi Roller Chain - 35-1r - 3/8in Pitch - Connecting Link (35-1R CL)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFL8)
- FOSTER Auto Sockets, 210 Series, 1/4" (210-1513)
- SKF SKF-6205NRJEM, Single Row Ball Brgs, 6205NRJEM (6205NRJEM)
- SKF SKF 6205RS, Single Row Ball Bearings (6205RS)
- SKF SKF-6307N C3, Single Row Ball Brgs, 6307N C3 (6307N C3)
- SKF SKF 6010RS, Single Row Ball Bearings (6010RS)
- SKF SKF-6007 2Z C3, Single Row Ball Brgs, 6007 2Z C3 (6007 2Z C3)
- SKF SKF 6205-2RS2/C3GJN, Single Row Ball Bearings (6205-2RS2/C3GJN)
- NTN NTN 6012ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Double Shielded (6012ZZ)
- Skf Ball Bearings