Shop All Radial Ball Bearings
Skf
SKF 311, Max Type Ball Brgs, SKF 311
Mfr # 311
Zoro # G607477349
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Bore Dia. 55 mm
- Seal/Shield Type Unshielded
- Outside Dia. 120 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 311
- Zoro # G607477349
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 120 mm |
Width | 29 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 79.2 kN |
Static Load Capacity | 67 kN |
Lubrication | No Lubrication |
Max. RPM | 6300 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1-1/4, PK3 (EF162020)
- TRITAN Tapered Roller Bearing Set, 0.75-in. Bore Dia., 1.938-in. Outside Dia., 0.7813-in. Width (09067/09195)
- INA Pillow Block Bearing, Ball, 25mm Bore (PSHEY25-XL-N)
- TIMKEN TRB Single Cup Fuel Effic. 4-8 OD, NP481016-209A6 (NP481016-209A6)
- SKF SKF-608RS, Single Row Ball Brgs, 608RS (608RS)
- SKF Bearing, Bore 25mm, Industry 6005-JEM (6005 JEM)
- SKF SKF-6302RS, Single Row Ball Brgs, 6302RS (6302RS)
- SKF Radial Ball Bearing, Shielded, 90mm Bore (6318 2Z JEM)
- SKF 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Open (6000 C3)
- SKF Single Row Ball Bearings, Shielded (6308Z C003)
- SKF SKF-6209 2Z C3, Single Row Ball Brgs, 6209 2Z C3 (6209 2Z C3)
- Skf Radial Ball Bearings