Shop All Tapered Roller Bearings
Skf
SKF 30312 J2/Q, Tapered Roller Bearings
Mfr # 30312 J2/Q
Zoro # G107375732
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Sheet Metal
- Type Complete Bearing
- Lubrication No Lubrication
- Outside Dia. (mm) 130 mm
- Bore (mm) 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 30312 J2/Q
- Zoro # G107375732
- Country of Origin Sweden
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (mm) | 130 mm |
Details
Cage Material | Sheet Metal |
Type | Complete Bearing |
Lubrication | No Lubrication |
Bore (mm) | 60 mm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Fluid, Aqueous, 1 gal. Bottle (50128Q)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V48 (1B5V48)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1201B)
- GAST Rel. Valve Ag252/Ag255 Sp Ag258 (AG258)
- SKF Tapered Roller Brgs (LM11949-SL)
- SKF Tapered Roller Brgs (L44643/Q)
- SKF Tapered Roller Bearings (L44643)
- SKF SKF-HM212011, Tapered Roller Brgs, HM212011 (HM212011)
- SKF Tapered Roller Brgs, 30205 (30205)
- SKF SKF-30312J2/Q, Tapered Roller Brgs, 30312J2Q (30312J2/Q)
- KOYO Large Taper 4-6'' 101.7-152.4 (29590)
- Skf Roller Bearings