Shop All Spherical Roller Bearings
Skf
SKF 29416 E, Spher Roller Thrust Bearings
Mfr # 29416 E
Zoro # G107381528
Free Shipping & Returns
$1,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 80 mm
- Outside Dia. (mm) 170 mm
- Width (mm) 54 mm
- Cage Material Sheet Metal
- Max. RPM 3800 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 29416 E
- Zoro # G107381528
- Country of Origin Sweden
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 80 mm |
Outside Dia. (mm) | 170 mm |
Width (mm) | 54 mm |
Details
Cage Material | Sheet Metal |
Max. RPM | 3800 RPM |
Dynamic Load Capacity | 670 kN |
Static Load Capacity | 1630 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 80" (A80)
- LINCOLN Regulator Kit (275638)
- D&D 137" Outside Length, 2/3" Top Width, 1 Ribs (B134)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (5K565)
- SKF SKF 22318 E W33, Spherical Roller Bearings (22318 E W33)
- SKF Spherical Roller Bearing, Bore 85mm (22217 EK/C3)
- SKF SKF-23036 CCK W33 C4, Spherical Roller Brgs, 23036 CCK W33 C4 (23036 CCK W33 C4)
- SKF Spherical Plain Bearing (GEZ200ES 2RS)
- SKF Spherical Roller Brgs (22207 CC C3 W33)
- SKF SKF 22210 CCK W33, Spherical Roller Bearings (22210 CCK W33)
- SKF SKF-29428E, Spher Roller Thrust Brgs, 29428E (29428E)
- Skf Spherical Roller Bearings