Shop All Spherical Roller Bearings
Skf
SKF 24130 2CS5/VT143, Spherical Roller Bearings
Mfr # 24130 2CS5/VT143
Zoro # G407381679
product price: $2,909.99
/ea
Free Shipping & Returns
$2,909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 150 mm
- Outside Dia. (mm) 250 mm
- Width (mm) 100 mm
- Cage Material Sheet Metal
- Dynamic Load Capacity 1056 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 24130 2CS5/VT143
- Zoro # G407381679
- Country of Origin Sweden
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 150 mm |
Outside Dia. (mm) | 250 mm |
Width (mm) | 100 mm |
Details
Cage Material | Sheet Metal |
Dynamic Load Capacity | 1056 kN |
Lubrication | Grease |
Static Load Capacity | 1530 kN |
Max. RPM | 580 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S8M-728 Timing Belt, 250-S8M-728 (250-S8M-728)
- NTN Radial Ball Bearing, Open, 25mm Bore Dia (6205C3)
- DAYTON Motor, 3/4hp, Jet Pump (5K658)
- AEGIS Bearing Protection Ring, Dia. 2 3/8 In (KIT SGR-2.375-UK)
- SKF Spherical Roller Brgs (22207EK W33)
- SKF SKF 23064 CC W33, Spher Rlr 420Mm Lsb (23064 CC W33)
- SKF SKF 22206E, Spherical Roller Bearings (22206E)
- SKF SKF 29416 E, Spher Roller Thrust Bearings (29416 E)
- SKF Spherical Roller Bearing, +420MM LSB (23996 CA / C08 W 525)
- SKF SKF 22213 CJ W33, Spherical Roller Bearings (22213 CJ W33)
- FAG BEARINGS Radial Spherical Roller Bearing > 170 mm <= 320 mm (22324 YM W33 W 800 CY)
- Skf Spherical Roller Bearings