Shop All Spherical Roller Bearings
Skf
SKF-23238 CC W33, Spherical Roller Brgs, 23238 CC W33
Mfr # 23238 CC W33
Zoro # G407138211
product price: $3,524.99
/ea
Free Shipping & Returns
$3,524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 190 mm
- Outside Dia. (mm) 340 mm
- Width (mm) 120 mm
- Cage Material Sheet Metal
- Static Load Capacity 2400 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 23238 CC W33
- Zoro # G407138211
- Country of Origin Unknown
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 190 mm |
Outside Dia. (mm) | 340 mm |
Width (mm) | 120 mm |
Details
Cage Material | Sheet Metal |
Static Load Capacity | 2400 kN |
Max. RPM | 1800 RPM |
Lubrication | No Lubrication |
Dynamic Load Capacity | 1759 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 1/4 HP, 1725 rpm, 3-Phase (KM3454)
- DDS Shaft Seal, 25 x 45 x 11 mm., TC, Nitrile Rubber (254511TC)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,725 Nameplate RPM (L3605T)
- DODGE 206 Intermediate Duty Non-Expansion Single Lip Value Line Ball Bearing Unit, 1-1/4 in Bore (123618)
- SKF SKF-22313E, Spherical Roller Brgs, 22313E (22313E)
- SKF SKF-22322 CCK W33, Spherical Roller Brgs, 22322 CCK W33 (22322 CCK W33)
- SKF SKF-22216 CY W33, Spherical Roller Brgs, 22216 CY W33 (22216 CY W33)
- SKF Spherical Roller Bearing, Bore 75mm (22215 EK/C3)
- SKF SKF 22308 CCKJ W22, Spherical Roller Bearings (22308 CCKJ W22)
- SKF SKF-22209CCK, Spherical Roller Brgs, 22209CCK (22209CCK)
- QA1 Spher Bearing, 2.0000in Bore dia., GEZ-2RS (45GY29)
- Skf Spherical Roller Bearings